Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Key Wrench, 12mm, PK5

  • Zoro #: G0024217
  • Mfr #: 7330

$15.66 ($3.13/unit)

  • Item: Hex Key Wrench, 12mm, PK5
  • SAE or Metric: Metric
  • Tip Size: 12mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Otc #7330 Specifications

  • Zoro #: G0024217
  • Mfr #: 7330
Item: Hex Key Wrench, 12mm, PK5 SAE or Metric: Metric
Tip Size: 12mm Shape: Hex
Finish: Rust Resistant Black Oxide Handle Type: L Shape
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Key Wrench,12mm,Package Quantity 5

Reviews of Otc #7330