This item is Discontinued.

Otc SAE L-Shape Hex Key, 1/4" Tip Size, 5 PK 7352

SAE L-Shape Hex Key, 1/4" Tip Size, 5 PK (Discontinued)

  • Mfr # 7352
  • Zoro # G0024348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7352
Zoro #
G0024348
UPC #
731413001246
Country of Origin
United States

Dimensions

Tip Size
1/4"
Length Family
Extra Long

Details

Finish
Rust Resistant Black Oxide
Handle Type
L-Shape
SAE or Metric
SAE
Shape
Hex
Item
Hex Key
Measurement Type
SAE
Tether Ready
No
Key Shape
L-Shape
Number of Ball Ends
0
Number of Tips
2

Description

Hex Key Wrench,1/4 In.,PK5, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.