Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Key Wrench, 14mm

  • Zoro #: G0024171
  • Mfr #: 7331

$15.95

  • Finish: Rust Resistant Black Oxide
  • SAE or Metric: Metric
  • Item: Hex Key Wrench, 14mm, PK5
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Otc #7331 Specifications

  • Zoro #: G0024171
  • Mfr #: 7331
Finish: Rust Resistant Black Oxide SAE or Metric: Metric
Item: Hex Key Wrench, 14mm, PK5 Handle Type: L Shape
Tip Size: 14mm Shape: Hex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This long-arm hex key wrench provides added leverage and accessibility.

 

  • Rust-resistant black oxide finish.
  • 14 mm.

Reviews of Otc #7331