Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Key Wrench, 1.5mm, PK5

  • Zoro #: G0024147
  • Mfr #: 7321
$5.71 /ea ($1.14/unit)

Order in multiples of 2

  • Handle Type: L Shape
  • Shape: Hex
  • Tip Size: 1.5mm
See full product details
Orders over $75 ship free.

Otc #7321 Specifications

  • Zoro #: G0024147
  • Mfr #: 7321
Handle Type: L Shape Shape: Hex
Tip Size: 1.5mm SAE or Metric: Metric
Item: Hex Key Wrench,1.5mm,PK5 Finish: Black Oxide
Measurement Type: Metric Number of Ball Ends: 0
Tether Ready: No Number of Tips: 2
Key Shape: L-Shape Length Family: Long
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Key Wrench,1.5mm,PK5, Package Quantity 5

Reviews of Otc #7321