Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hex Key Wrench, 1/8", PK5
  • Zoro #: G0024363
  • Mfr #: 7348
$5.71 /ea ($1.14/unit)

Order in multiples of 2

  • Item: Hex Key Wrench, 1/8", PK5
  • SAE or Metric: SAE
  • Tip Size: 1/8"
See full product details
Orders over $50 ship free.

Otc #7348 Specifications

  • Zoro #: G0024363
  • Mfr #: 7348
Item: Hex Key Wrench, 1/8", PK5 SAE or Metric: SAE
Tip Size: 1/8" Finish: Rust Resistant Black Oxide
Handle Type: L Shape Shape: Hex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Key Wrench,1/8",Package Quantity 5

Reviews of Otc #7348