Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Key Wrench, 2.5mm, PK5

  • Zoro #: G0024138
  • Mfr #: 7323

$5.54 /ea ($1.11/unit)

Order in multiples of 2

  • Tip Size: 2.5mm
  • Shape: Hex
  • Handle Type: L Shape
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Otc #7323 Specifications

  • Zoro #: G0024138
  • Mfr #: 7323
Tip Size: 2.5mm Shape: Hex
Handle Type: L Shape Item: Hex Key Wrench, 2.5mm, PK5
SAE or Metric: Metric Finish: Rust Resistant Black Oxide
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Key Wrench,2.5mm,Package Quantity 5

Reviews of Otc #7323