Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Key Wrench, 3/16", PK5

  • Zoro #: G0024101
  • Mfr #: 7350

$7.38 /ea ($1.48/unit)

Order in multiples of 2

  • Finish: Rust Resistant Black Oxide
  • Shape: Hex
  • Tip Size: 3/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Otc #7350 Specifications

  • Zoro #: G0024101
  • Mfr #: 7350
Finish: Rust Resistant Black Oxide Shape: Hex
Tip Size: 3/16" Item: Hex Key Wrench,3/16",PK5
Handle Type: L Shape SAE or Metric: SAE
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Key Wrench,3/16 In.,PK5, Package Quantity 5

Reviews of Otc #7350