Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Key Wrench Set

  • Zoro #: G0024488
  • Mfr #: 7365

$25.84

  • Includes: (10) Hex Key Wrenches: 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
  • Handle Type: L Shape
  • Finish: Rust Resistant Black Oxide
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Otc #7365 Specifications

  • Zoro #: G0024488
  • Mfr #: 7365
Includes: (10) Hex Key Wrenches: 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" Handle Type: L Shape
Finish: Rust Resistant Black Oxide SAE or Metric: SAE
Item: Hex Key Wrench Set Tip Size: 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Shape: Hex Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Key Wrench Set

Reviews of Otc #7365