Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hydraulic Service Jack, Steel, 3 tons

  • Zoro #: G3962780
  • Mfr #: 5303

$159.79

  • Operation Type: Manual
  • Number of Casters: 2
  • Base Height: 6-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Otc #5303 Specifications

  • Zoro #: G3962780
  • Mfr #: 5303
Operation Type: Manual Number of Casters: 2
Base Height: 6-1/2" Power Raise: 21"
Material: Steel Handle Material: Steel
Lifting Height Max.: 18-1/2" Caster Wheel Dia.: 4"
Base Length: 24-1/2" Application: General
Chassis Length: 24-1/2" Handle Length: 39-1/2"
Lifting Height Min.: 5-3/4" Lifting Capacity: 3 tons
Item: Hydraulic Service Jack Type: Hydraulic Service Jack
Features: Lifting Range 5-3/4" to 18-1/2" Base: 24-1/2"L x 6-1/2"H
Length: 24-1/2" Country of Origin (subject to change): China

Description

In addition to service jacks, Zoro also features a range of vehicle stands, transmission jacks, engine stands and vehicle lifts. Take a look at the features for Otc Hydraulic Service Jack. Material: Steel, Application: General, Lifting Capacity: 3 tons.

Reviews of Otc #5303