IR Therm, 1" @ 1" Focus, -27 to 428 Deg F

OTC| Zoro #: G1578884| Mfr #: TIF7201

$23.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Special Features: Pocket
Manufacturers Warranty Length: 1 yr.
Operating Temp. Range: 4 Degrees to 122 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1578884 Mfr #: TIF7201
Special Features: PocketManufacturers Warranty Length: 1 yr.
Operating Temp. Range: 4 Degrees to 122 Degrees FResponse Time: 500 msec.
Focus Spot Size and Distance: 1" @ 1"Trigger: Push Button
Temp. Range (F): -27 Degrees to 428 Degrees FBattery Type: CR2032 Lithium-ion
Emissivity: Fixed 0.95Accuracy: +/-2.0% of Reading or +/-4 Degrees F (2 Degrees C)
Spectral Response: 5.0 to 14 uMLaser Sighting: Single Dot
Display: Backlit LCDItem: Infrared Thermometer
Temp. Range (C): -33 Degrees to 220 Degrees CResolution: 0.1 Degrees F/C
Country of Origin (subject to change): China

Description

Infrared Thermometer, Temp. Range (F) - Infrared -27 Degrees to 428 Degrees , Temp. Range (C) - Infrared -33 Degrees to 220 Degrees , Focus Spot Size and Distance - Infrared 1 In. @ 1 In., Temp. Accuracy (C) - Infrared +/-2.0 Percent of Reading or +/-2.0 Degrees Whichever is Greater, Temp. Accuracy (F) - Infrared +/-2.0 Percent of Reading or +/-4.0 Degrees Whichever is Greater, Emissivity Fixed 0.95, Laser Sighting - Infrared Single Dot, Data Logging - Instrument No

Restrictions and Compliance

*3: Hazardous material

Reviews