Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

IR Therm, 1" @ 20", -76 to 1400 Deg. F

  • Zoro #: G2899023
  • Mfr #: TIF7620
$91.99
  • Display - IR Camera: Backlit LCD
  • Battery Type: (2) AAA
  • Temp. Accuracy (F) - Infrared: +/-1.8 Degrees
See full product details
This item ships free.

Otc #TIF7620 Specifications

  • Zoro #: G2899023
  • Mfr #: TIF7620
Display - IR Camera: Backlit LCD Battery Type: (2) AAA
Temp. Accuracy (F) - Infrared: +/-1.8 Degrees Memory: Max/Min/Avg/Dif
Emissivity: Adjustable 0.10 to 1.00 Calibration Certificate Included: No
Focus Spot Size and Distance - Infrared: 1 in @ 20 in Response Time: 500 msec
Spectral Response: 8.0 to 14 uM Memory - Instrument: Avg., Dif., Max., Min
Trigger: Yes Temp. Accuracy (C) - Infrared: +/-1.0 Degrees
Alarm Indication: Audible Alarm: High/low
Laser Sighting - Infrared: Single Dot Includes: K Type Thermocouple Probe and Holster
Operating Temp. Range: 32 Degrees to 120 Degrees F Special Features: Professional
Display: Backlit LCD Resolution: 0.1 Degrees F/0.1 Degrees C (1 Degrees Below 9.9 and Above 199.9)
Accuracy: +/-1.8 Degrees F (1 Degrees C) Temp. Range (C) - Infrared: -60 Degrees to 760 Degrees
Laser Sighting: Single Dot Temp. Range (C): -60 Degrees to 760 Degrees C
Item - Infrared Thermometer: Infrared Thermometer Temp. Range (F): -76 Degrees to 1400 Degrees F
Focus Spot Size and Distance: 1" @ 20" Spectral Response - Infrared: 8.0 to 14.0um
Temp. Range (F) - Infrared: -76 Degrees to 1400 Degrees Item: Infrared Thermometer
Manufacturers Warranty Length: 1 yr Temperature Alarm - Thermometer: High, Low
Environmental Applications - Air Conditioners and Heat Pumps: Non-Medical Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Infrared Thermometer, Temp. Range (F) - Infrared -76 Degrees to 1400 Degrees , Temp. Range (C) - Infrared -60 Degrees to 760 Degrees , Focus Spot Size and Distance - Infrared 1 in @ 20 in, Temp. Accuracy (C) - Infrared +/-1.0 Degrees , Temp. Accuracy (F) - Infrared +/-1.8 Degrees , Emissivity Adjustable 0.10 to 1.00, Laser Sighting - Infrared Single Dot, Temperature Alarm - Thermometer High, Low, Display - IR Camera Backlit LCD, Memory - Instrument Avg., Dif., Max., Min

Reviews of Otc #TIF7620