KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Locknut Socket, 1" Dr, 100mm Double Square

OTC| Zoro #: G1986993| Mfr #: 1962M

$43.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Output Type: 8 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1986993 Mfr #: 1962M
Output Type: 8 pt.Tether Capable: Standard Tool (Accessory Needed for Tethering)
Material: steelDrive Size: 1"
Socket Sizes: 100mmOverall Length: 5"
Number of Points: 8Drive Type: square
Finish: NaturalItem: Locknut Socket
Socket Depth: DeepSAE or Metric: Metric
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 1 In., Metric, Socket Sizes 100mm, Output Type 8 pt., Socket Depth Deep, Number of Points 8, Standard Tool (Accessory Needed for Tethering), Overall Length 5 In., Finish Natural, Material Steel, Drive Type Square

Reviews