Locknut Socket, 1" Dr, 106mm Double Square

OTC| Zoro #: G0896506| Mfr #: 1959M

$44.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
Socket Sizes: 106mm
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0896506 Mfr #: 1959M
Drive Type: squareSocket Sizes: 106mm
Tether Capable: Standard Tool (Accessory Needed for Tethering)Number of Points: 8
Socket Depth: DeepOverall Length: 5"
SAE or Metric: MetricDrive Size: 1"
Output Type: 8 pt.Finish: Natural
Material: SteelItem: Locknut Socket
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 1 In., Metric, Socket Sizes 106mm, Output Type 8 pt., Socket Depth Deep, Number of Points 8, Standard Tool (Accessory Needed for Tethering), Overall Length 5 In., Finish Natural, Material Steel, Drive Type Square

Reviews