HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Locknut Socket, 1" Dr, 120mm Double Square

OTC| Zoro #: G1002251| Mfr #: 1961M

$40.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
Socket Sizes: 120mm
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002251 Mfr #: 1961M
Drive Type: squareSocket Sizes: 120mm
Tether Capable: Standard Tool (Accessory Needed for Tethering)Number of Points: 8
Socket Depth: DeepOverall Length: 5"
SAE or Metric: MetricDrive Size: 1"
Output Type: 8 pt.Finish: Natural
Material: SteelItem: Locknut Socket
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 1 In., Metric, Socket Sizes 120mm, Output Type 8 pt., Socket Depth Deep, Number of Points 8, Standard Tool (Accessory Needed for Tethering), Overall Length 5 In., Finish Natural, Material Steel, Drive Type Square

Reviews