KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Locknut Socket, 1" Dr, 82mm Double Square

OTC| Zoro #: G2143687| Mfr #: 1956M

$40.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: Natural
Drive Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2143687 Mfr #: 1956M
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Natural
Drive Size: 1"Socket Depth: Deep
Item: Locknut SocketNumber of Points: 8
Overall Length: 5"Drive Type: square
Material: steelSAE or Metric: Metric
Output Type: 8 pt.Socket Sizes: 82mm
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 1 In., Metric, Socket Sizes 82mm, Output Type 8 pt., Socket Depth Deep, Number of Points 8, Standard Tool (Accessory Needed for Tethering), Overall Length 5 In., Finish Natural, Material Steel, Drive Type Square

Reviews