SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Locknut Socket, 1" Dr, 94mm Double Square

OTC| Zoro #: G1271864| Mfr #: 1958M

$42.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Sizes: 94mmNumber of Points: 8Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1271864 Mfr #: 1958M
Socket Sizes: 94mmNumber of Points: 8
Material: SteelSocket Depth: Deep
Output Type: 8 pt.Item: Locknut Socket
Finish: NaturalDrive Size: 1"
Tether Capable: Standard Tool (Accessory Needed for Tethering)SAE or Metric: Metric
Overall Length: 5"Drive Type: square
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 1 In., Metric, Socket Sizes 94mm, Output Type 8 pt., Socket Depth Deep, Number of Points 8, Standard Tool (Accessory Needed for Tethering), Overall Length 5 In., Finish Natural, Material Steel, Drive Type Square

Reviews