Locknut Socket, 3/4" Dr, 2-3/8" Dbl Square

OTC| Zoro #: G0480733| Mfr #: 1903

$18.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: squareSocket Sizes: 2-3/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0480733 Mfr #: 1903
Drive Type: squareSocket Sizes: 2-3/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Number of Points: 8
Socket Depth: DeepOverall Length: 5"
SAE or Metric: SAEDrive Size: 3/4"
Output Type: 8 pt.Finish: Natural
Material: SteelItem: Locknut Socket
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 3/4 In., SAE, Socket Sizes 2-3/8 In., Output Type 8 pt., Socket Depth Deep, Number of Points 8, Standard Tool (Accessory Needed for Tethering), Overall Length 5 In., Finish Natural, Material Steel, Drive Type Square

Reviews