SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Locknut Socket, 3/4" Dr, 3-1/2" Dbl Square

OTC| Zoro #: G2043912| Mfr #: 1911

$18.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Sizes: 3-1/2"Number of Points: 8Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2043912 Mfr #: 1911
Socket Sizes: 3-1/2"Number of Points: 8
Material: SteelSocket Depth: Deep
Output Type: 8 pt.Item: Locknut Socket
Finish: NaturalDrive Size: 3/4"
Tether Capable: Standard Tool (Accessory Needed for Tethering)SAE or Metric: SAE
Overall Length: 3-1/2"Drive Type: square
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 3/4 In., SAE, Socket Sizes 3-1/2 In., Output Type 8 pt., Socket Depth Deep, Number of Points 8, Standard Tool (Accessory Needed for Tethering), Overall Length 3-1/2 In., Finish Natural, Material Steel, Drive Type Square

Reviews