PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Locknut Socket, 3/4" Dr, 3-1/8" Dbl Square

OTC| Zoro #: G2137046| Mfr #: 1935

$20.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: NaturalTether Capable: Standard Tool (Accessory Needed for Tethering)Socket Depth: Deep
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137046 Mfr #: 1935
Finish: NaturalTether Capable: Standard Tool (Accessory Needed for Tethering)
Socket Depth: DeepItem: Locknut Socket
Socket Sizes: 3-1/8"Number of Points: 8
Drive Type: squareMaterial: Steel
Output Type: 8 pt.Drive Size: 3/4"
SAE or Metric: SAEOverall Length: 3-1/2"
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 3/4 In., SAE, Socket Sizes 3-1/8 In., Output Type 8 pt., Socket Depth Deep, Number of Points 8, Standard Tool (Accessory Needed for Tethering), Overall Length 3-1/2 In., Finish Natural, Material Steel, Drive Type Square

Reviews