Locknut Socket, 3/4" Dr, 3-3/4" Dbl Square

OTC| Zoro #: G1230004| Mfr #: 1925

$19.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Depth: Deep
Overall Length: 3-1/2"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1230004 Mfr #: 1925
Socket Depth: DeepOverall Length: 3-1/2"
Finish: NaturalOutput Type: 8 pt.
Drive Size: 3/4"SAE or Metric: SAE
Number of Points: 8Socket Sizes: 3-3/4"
Drive Type: squareTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Locknut SocketMaterial: steel
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 3/4 In., SAE, Socket Sizes 3-3/4 In., Output Type 8 pt., Socket Depth Deep, Number of Points 8, Standard Tool (Accessory Needed for Tethering), Overall Length 3-1/2 In., Finish Natural, Material Steel, Drive Type Square

Reviews