SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Locknut Socket, 3/4" Dr, 3-3/8" Dbl Square

OTC| Zoro #: G1641324| Mfr #: 1924

$18.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/2"Number of Points: 8Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1641324 Mfr #: 1924
Overall Length: 3-1/2"Number of Points: 8
Tether Capable: Standard Tool (Accessory Needed for Tethering)Socket Depth: Deep
Item: Locknut SocketOutput Type: 8 pt.
Socket Sizes: 3-3/8"Drive Size: 3/4"
SAE or Metric: SAEDrive Type: square
Material: SteelFinish: Natural
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 3/4 In., SAE, Socket Sizes 3-3/8 In., Output Type 8 pt., Socket Depth Deep, Number of Points 8, Standard Tool (Accessory Needed for Tethering), Overall Length 3-1/2 In., Finish Natural, Material Steel, Drive Type Square

Reviews