SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Locknut Socket, 3/4" Dr, 4-13/16" Dbl Sqr

OTC| Zoro #: G1490571| Mfr #: 1941

$47.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelSocket Sizes: 4-13/16"Number of Points: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1490571 Mfr #: 1941
Material: SteelSocket Sizes: 4-13/16"
Number of Points: 8Output Type: 8 pt.
Socket Depth: DeepItem: Locknut Socket
Overall Length: 3-1/2"Drive Type: square
Drive Size: 3/4"Finish: Natural
Tether Capable: Standard Tool (Accessory Needed for Tethering)SAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 3/4 In., SAE, Socket Sizes 4-13/16 In., Output Type 8 pt., Socket Depth Deep, Number of Points 8, Standard Tool (Accessory Needed for Tethering), Overall Length 3-1/2 In., Finish Natural, Material Steel, Drive Type Square

Reviews