SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Locknut Socket, 3/4 in. Dr, 2-1/2 in. Hex

OTC| Zoro #: G2322817| Mfr #: 1921

$18.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Sizes: 2-1/2"Number of Points: 6Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2322817 Mfr #: 1921
Socket Sizes: 2-1/2"Number of Points: 6
Material: SteelSocket Depth: Deep
Output Type: 6 pt.Item: Locknut Socket
Finish: NaturalDrive Size: 3/4"
Tether Capable: Standard Tool (Accessory Needed for Tethering)SAE or Metric: SAE
Overall Length: 3"Drive Type: square
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 3/4 In., SAE, Socket Sizes 2-1/2 In., Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 3 In., Finish Natural, Material Steel, Drive Type Square

Reviews