Locknut Socket, 3/4 in. Dr, 2-1/4 in. Hex

OTC| Zoro #: G0319821| Mfr #: 1977

$87.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Type: square
Socket Sizes: 2-1/4"
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0319821 Mfr #: 1977
Drive Type: squareSocket Sizes: 2-1/4"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Number of Points: 6
Socket Depth: DeepOverall Length: 5"
SAE or Metric: SAEDrive Size: 3/4"
Output Type: 6 pt.Finish: Natural
Material: Alloy steelItem: Locknut Socket
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 3/4 In., SAE, Socket Sizes 2-1/4 In., Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 5 In., Finish Natural, Material Alloy Steel, Drive Type Square

Reviews