SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Locknut Socket, 3/4 in. Dr, 2-1/8 in. Hex

OTC| Zoro #: G1816482| Mfr #: 1976

$88.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 5"Number of Points: 6Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1816482 Mfr #: 1976
Overall Length: 5"Number of Points: 6
Tether Capable: Standard Tool (Accessory Needed for Tethering)Socket Depth: Deep
Item: Locknut SocketOutput Type: 6 pt.
Socket Sizes: 2-1/8"Drive Size: 3/4"
SAE or Metric: SAEDrive Type: square
Material: Alloy steelFinish: Natural
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 3/4 In., SAE, Socket Sizes 2-1/8 In., Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 5 In., Finish Natural, Material Alloy Steel, Drive Type Square

Reviews