KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Locknut Socket, 3/4 in. Dr, 2-3/4 in. Hex

OTC| Zoro #: G1186455| Mfr #: 1923

$22.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Depth: Deep
Overall Length: 5"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1186455 Mfr #: 1923
Socket Depth: DeepOverall Length: 5"
Finish: NaturalOutput Type: 6 pt.
Drive Size: 3/4"SAE or Metric: SAE
Number of Points: 6Socket Sizes: 2-3/4"
Drive Type: squareTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Locknut SocketMaterial: steel
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 3/4 In., SAE, Socket Sizes 2-3/4 In., Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 5 In., Finish Natural, Material Steel, Drive Type Square

Reviews