BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Locknut Socket, 3/4 in. Dr, 2-3/8 in. Hex

OTC| Zoro #: G0812917| Mfr #: 1902

$24.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: NaturalSocket Depth: DeepDrive Type: square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0812917 Mfr #: 1902
Finish: NaturalSocket Depth: Deep
Drive Type: squareOverall Length: 5"
Number of Points: 6Socket Sizes: 2-3/8"
Output Type: 6 pt.SAE or Metric: SAE
Item: Locknut SocketMaterial: Steel
Drive Size: 3/4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 3/4 In., SAE, Socket Sizes 2-3/8 In., Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 5 In., Finish Natural, Material Steel, Drive Type Square

Reviews