PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Locknut Socket, 3/4 in. Dr, 2-7/8 in. Hex

OTC| Zoro #: G2359612| Mfr #: 1932

$20.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Sizes: 2-7/8"Number of Points: 6Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2359612 Mfr #: 1932
Socket Sizes: 2-7/8"Number of Points: 6
Material: SteelSocket Depth: Deep
Output Type: 6 pt.Item: Locknut Socket
Finish: NaturalDrive Size: 3/4"
Tether Capable: Standard Tool (Accessory Needed for Tethering)SAE or Metric: SAE
Overall Length: 5"Drive Type: square
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 3/4 In., SAE, Socket Sizes 2-7/8 In., Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 5 In., Finish Natural, Material Steel, Drive Type Square

Reviews