KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Locknut Socket, 3/4 in. Dr, 3-7/8 in. Hex

OTC| Zoro #: G0693393| Mfr #: 1912

$22.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 3-1/2"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693393 Mfr #: 1912
SAE or Metric: SAEOverall Length: 3-1/2"
Finish: NaturalSocket Sizes: 3-7/8"
Socket Depth: DeepDrive Size: 3/4"
Item: Locknut SocketDrive Type: square
Number of Points: 6Output Type: 6 pt.
Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 3/4 In., SAE, Socket Sizes 3-7/8 In., Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 3-1/2 In., Finish Natural, Material Steel, Drive Type Square

Reviews