KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Locknut Socket, 3/4 in. Dr, 3 in. Hex

OTC| Zoro #: G2452536| Mfr #: 1906

$18.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Natural
Item: Locknut Socket
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452536 Mfr #: 1906
Finish: NaturalItem: Locknut Socket
Material: steelDrive Size: 3/4"
Drive Type: squareSAE or Metric: SAE
Overall Length: 5"Number of Points: 6
Output Type: 6 pt.Socket Depth: Deep
Tether Capable: Standard Tool (Accessory Needed for Tethering)Socket Sizes: 3"
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 3/4 In., SAE, Socket Sizes 3 In., Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 5 In., Finish Natural, Material Steel, Drive Type Square

Reviews