KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Locknut Socket, 3/4 in. Dr, 55mm Hex

OTC| Zoro #: G1388247| Mfr #: 1951M

$39.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 3-45/64"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1388247 Mfr #: 1951M
SAE or Metric: MetricOverall Length: 3-45/64"
Finish: NaturalSocket Sizes: 55mm
Socket Depth: DeepDrive Size: 3/4"
Item: Locknut SocketDrive Type: square
Number of Points: 6Output Type: 6 pt.
Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 3/4 In., Number of Points 6, Socket Depth Deep, Metric, Size 55mm, Standard Tool(Accessory Needed for Tethering), Overall Length 5 In., Material High Strength Steel, Drive Type Square, Output Type Hex

Reviews