DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Locknut Socket, 3/4 in. Dr, 70mm Hex

OTC| Zoro #: G1610971| Mfr #: 1953M

$39.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
Socket Sizes: 70mm
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1610971 Mfr #: 1953M
Drive Type: squareSocket Sizes: 70mm
Tether Capable: Standard Tool (Accessory Needed for Tethering)Number of Points: 6
Socket Depth: DeepOverall Length: 5"
SAE or Metric: MetricDrive Size: 3/4"
Output Type: 6 pt.Finish: Natural
Material: SteelItem: Locknut Socket
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 3/4 In., Metric, Socket Sizes 70mm, Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 5 In., Finish Natural, Material Steel, Drive Type Square

Reviews