KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Locknut Socket, 3/4 in. Dr, 80mm Hex

OTC| Zoro #: G0699876| Mfr #: 1955M

$42.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Output Type: 6 pt.
Drive Type: square
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0699876 Mfr #: 1955M
Output Type: 6 pt.Drive Type: square
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 5"
Number of Points: 6Material: steel
Item: Locknut SocketSocket Sizes: 80mm
Drive Size: 3/4"Socket Depth: Deep
SAE or Metric: MetricFinish: Natural
Country of Origin (subject to change): United States

Description

Locknut Socket, Drive Size 3/4 In., Metric, Socket Sizes 80mm, Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 5 In., Finish Natural, Material Steel, Drive Type Square

Reviews