Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Metric Hex Key Wrench

  • Zoro #: G0024250
  • Mfr #: 7334

$28.31

  • Item: Metric Hex Key Wrench
  • Includes: (9) Metric Hex Key Wrenches: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
  • Tip Size: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Otc #7334 Specifications

  • Zoro #: G0024250
  • Mfr #: 7334
Item: Metric Hex Key Wrench Includes: (9) Metric Hex Key Wrenches: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Tip Size: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm SAE or Metric: Metric
Handle Type: L Shape Finish: Rust Resistant Black Oxide
Shape: Hex Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metric Hex Key Wrench

Reviews of Otc #7334