This item is Discontinued.

Otc Multi Interface Tester, AUX, USB, Bluetooth 3395

Multi Interface Tester, AUX, USB, Bluetooth (Discontinued)

  • Mfr # 3395
  • Zoro # G9555104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3395
Zoro #
G9555104
UPC #
731413579592
Country of Origin
United States

Details

Item
Multimedia Interface Tester
Material
Plastic
Application
To Verify Auxiliary Jack, USB Connection and Bluetooth Connectivity
Includes
Storage Case
For Use On
Ford, GM, Hyundai Vehicles
Used For
Verify Auxiliary, USB Connection and Bluetooth
Number of Pieces
2
Features
Provides A Known Good Signal for In-Car Entertainment Systems Bluetooth, Auxiliary Jack and USB Connection

Description

Multimedia Interface Tester, Material Plastic, Number of Pieces 2, Features Provides A Known Good Signal for In-Car Entertainment Systems Bluetooth, Auxiliary Jack and USB Connection, Includes Storage Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.