This item is Discontinued.

Otc 3 tons Racing Jack 19 1/4 in Max. Lifting H., 3 5/8 in Min. Lifting H 1546

3 tons Racing Jack 19 1/4 in Max. Lifting H., 3 5/8 in Min. Lifting H (Discontinued)

  • Mfr # 1546
  • Zoro # G2552413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1546
Zoro #
G2552413
UPC #
731413585913
Country of Origin
China

Dimensions

Lifting Height Min.
3 5/8 in
Handle Length
47 5/8 in
Lifting Height Max.
19 1/4 in
Chassis Length
29 in

Details

Item
Racing Jack
Lifting Capacity
3 tons
Standards
PASE
Function
Support
Construction
Aluminum
Finish
Anodized

Description

Racing Jack, Chassis Length 29 in, Handle Length 47 5/8 in, Standards PASE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.