Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" Drive Socket Set, SAE, 19 pcs

  • Zoro #: G0115085
  • Mfr #: 9851

$538.66

  • Finish: paint
  • Impact Rated: No
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Otc #9851 Specifications

  • Zoro #: G0115085
  • Mfr #: 9851
Finish: paint Impact Rated: No
Tether Capable: Standard Tool (Accessory Needed for Tethering) Measurement Type: SAE
Flex Socket Point Styles Included: None Number of Pieces: 19
Sockets Included: 2-9/16", 3", 3-1/4", 3-1/ 2", 3-7/8", 4-3/8", 4-7/8", 3-3/8", 3-3/4", 3-13/16", 2-5/8", 2-7/8", 3-5/8", 2-7/8", 3-1/8", 2-3/4", 4-1/ 2" Item: Socket Set
Ratchets Included: None Socket Size Range: 1-3/4" to 4-7/8"
Std. Socket Point Styles Included: 8 Drive Size: 3/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro offers sockets sets from leading brands, including Westward, Stanley, DeWalt, Snap On and more. Product specs for this Socket Set include the following: DRIVE SIZE: 3/4", FINISH: paint, MEASUREMENT TYPE: SAE

Reviews of Otc #9851