This item is Discontinued.

No Product Image Available

Stand, Steel, Tripod, 20 in. L, 4000 lb. (Discontinued)

  • Mfr # 1781B
  • Zoro # G0974666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1781B
Zoro #
G0974666
UPC #
731413543838
Country of Origin
Unknown

Dimensions

Overall Length
20
Height (In.)
68 in
Width (In.)
20 in
Length (In.)
20 in
Lifting Height Max. (In.)
74 5/8 in
Overall Height (In.) Boom Horiz.
68
Storage Size Height (In.)
28 in
Lifting Height Min. (In.)
65 3/4 in

Details

Item
Stand
Type
Tripod
Construction
Steel
Capacity (Lb.)
4,000
Handle
No
Head Rotate (Deg.)
0 Degrees
Finish
Powder Coated
Function
Support for Under Car Maintenance
Capacity
4,000 lb
Lifting Capacity (Lb.)
4,000
Safety Hook
No
Boom Capacity Position 1 (Lb.)
4,000

Description

Under Hoist Tripod Stand 1781A 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.