This item is Discontinued.

Otc Thermal Filter, 1 Pc 5281

Thermal Filter, 1 Pc (Discontinued)

  • Mfr # 5281
  • Zoro # G9941565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5281
Zoro #
G9941565
UPC #
731413558184
Country of Origin
United States

Details

Item
DPF Thermal Processing Unit
For Use On
Diesel Particulate Filters
Used For
Regenerate A DPF Unit At A Controlled, Pre-Programmed Rate
Type
Thermal
Application
Cleaning of Dirty Filters
Features
Built-In Safety Door Lock and Electronic Door Switch Prevent Unauthorized Opening of The Door When Temperatures Exceed 200 Degrees F, Front Access Door Allows for Easy Access to The Thermal Chamber, Holds Temperature Constant for Two Hours to Ensure Complete Regeneration of Filter, Includes Both Standard Cycle and Pre-Heat Cycle for Oil-Soaked Filters, Large Chamber Accommodates Various Dpf Sizes and Shapes, Pre-Programmed Thermal Profile Controls Temperature Ramp Up and Cool Down to Protect DPF From Thermal Shock, Reducing The Risk of DPF Cracking
Number of Pieces
1
Includes
DPF Thermal Processing Unit
Tool Type
Thermal
For Use With
Diesel Particulate Filters

Description

DPF Thermal Processing Unit, Tool Type Thermal, Application Cleaning of Dirty Filters, Number of Pieces 1, For Use With Diesel Particulate Filters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.