Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7415
Zoro #
G7236559
UPC #
731413010729
Country of Origin
United States
Dimensions
Length
2 7/64 in
Width
7/64 in
Height
2 13/16 in
Spout Flex Size
1/2 in
Size
2-7/64 in x 7/64 in x 2-13/16 in
Details
Item
Torque Angle Gauge
Includes
Pointer, Post, Thumb Screw
Type
Heavy-Duty
Color
White
Number of Pieces
1
Application
Provides A Precise Reading
Material
Plastic
Number of Jaws
0
For Use With
Drive Torque Wrench
Tool Type
Torque Angle Gauge
For Vehicle Tool Category
General
Description
Torque Angle Gauge, Tool Type Torque Angle Gauge, Length 2 51/64 in, Width 2 3/32 in, Height 3/32 in, Spout Flex Size 1/2 In., Material ABS, For Vehicle Tool Category General, Color White, Includes Pointer, Post, Thumb Screw, Number of Pieces 1, Application Provides A Precise Reading, For Use With Drive Torque Wrench, Size 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.