This item is Discontinued.

No Product Image Available

Earshield Ranger Bluetooth Earmuffs (Discontinued)

  • Mfr # FG-ES22BBK
  • Zoro # G608216923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG-ES22BBK
Zoro #
G608216923
UPC #
14895013052
Country of Origin
United States

Description

Hearing protection Sound enhancement Bluetooth Connection Sounds like a winwinwin The EarShield Ranger Electronic Earmuff with Bluetooth offers up this triple combo in a sleek, compact earmuff Slim low profile muffs, 22dB NRR, makereceive calls listen to music via Bluetooth connection, features sound activated compression omnidirectional microphone technology for maximum environmental sounds at a safe volume level, 5x amplification, frequency tuned for natural sound clarity, fast attack time of 001 second offers optimal noise blocking over 82dB while minimizing interruption of ambient hearing, separate volume controls for sound enhancement and Bluetooth, adjustable headband, soft, comfortable ear cups band for extended wear, easy, replaceable ear cups with snapin design, compact, foldable design, powered by 2AAA batteries not included, aux jack and cord includedSlim low profile muffs with Bluetooth 22dB NRR Sound activated compression omnidirectional microphone technology 5x amplification Frequency tuned Separate volume controls for sound and Bluetooth Adjustable headband

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.