SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

EVOLUTION PROFESSIONAL SPEAKER MIC

OTTO| Zoro #: G0294637| Mfr #: V2-10256

$383.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: LexanPackage Quantity: 1Length (In.): 2-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0294637 Mfr #: V2-10256
Material: LexanPackage Quantity: 1
Length (In.): 2-1/2Width (In.): 1-1/4
For Use With: Motorola XTS3000Item: Speaker Microphone
Height (In.): 3Country of Origin (subject to change): United States

Description

Speaker Microphone, Material Lexan, Length (In.) 2-1/2, Width (In.) 1-1/4, Height (In.) 3, For Use With Motorola XTS3000

Reviews