Headset, Behind the Head, In Ear, Black

OTTO| Zoro #: G2269827| Mfr #: V4-HN2KB1

$395.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
In Ear / On Ear / Over Ear LOV: In Ear
For Use With: Kenwood Mfr. No. TK480
Includes: Headset, cable, PTT, radio connector, clothing clip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269827 Mfr #: V4-HN2KB1
In Ear / On Ear / Over Ear LOV: In EarFor Use With: Kenwood Mfr. No. TK480
Includes: Headset, cable, PTT, radio connector, clothing clipNoise Reduction Rating NRR: 29dB
Color: BlackFeatures: Multiple Ear Insert Option, Flexible
Push To Talk: YesHeadset Style: Behind the Head
Volume Control: NoNoise Canceling: Yes
One Ear / Two Ear: Two EarCountry of Origin (subject to change): United States

Description

Headset, Headset Style Behind the Head, In Ear, Two Ear, For Use With Kenwood Mfr. No. TK480, Volume Control No, Push To Talk Yes, Noise Canceling Yes, Noise Reduction Rating NRR 29dB, Color Black, Features Multiple Ear Insert Option, Flexible, Includes Headset, cable, PTT, radio connector, clothing clip

Reviews