20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Headset, Behind the Head, On Ear, Black

OTTO| Zoro #: G0278747| Mfr #: V4-BA2MJ5

$72.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0278747 Mfr #: V4-BA2MJ5
Noise Canceling: NoIncludes: Headset, cable, PTT, radio connector, clothing clip
Item: HeadsetPush To Talk: Yes
Color: BlackOne Ear / Two Ear: One Ear
In Ear / On Ear / Over Ear LOV: On EarHeadset Style: Behind the Head
Volume Control: NoFeatures: Ultra Lightweight Frame, Flexible
Country of Origin (subject to change): United States

Product Description

Headset, Headset Style Behind the Head, On Ear, One Ear, For Use With Motorola Mfr. No. HT750, Volume Control No, Push To Talk Yes, Noise Canceling No, Color Black, Features Ultra Lightweight Frame, Flexible, Includes Headset, cable, PTT, radio connector, clothing clip

Product Reviews

Save 15%. Sign up for Z-mail.