HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Headset, Behind the Head, Over Ear, Black

OTTO| Zoro #: G1537191| Mfr #: V4-10317

$386.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Headset, cable, PTT, radio connector, clothing clip
One Ear / Two Ear: Two Ear
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537191 Mfr #: V4-10317
Includes: Headset, cable, PTT, radio connector, clothing clipOne Ear / Two Ear: Two Ear
Color: BlackHeadset Style: Behind the Head
Noise Canceling: YesIn Ear / On Ear / Over Ear LOV: Over Ear
Item: HeadsetFeatures: Flexible, Boom Microphone with Replaceable Windscreen
Noise Reduction Rating NRR: 24dBFor Use With: Harris Mfr. No. Jaguar P700
Push To Talk: YesVolume Control: No
Country of Origin (subject to change): United States

Description

Headset, Headset Style Behind the Head, Over Ear, Two Ear, For Use With Harris Mfr. No. Jaguar P700, Volume Control No, Push To Talk Yes, Noise Canceling Yes, Noise Reduction Rating NRR 24dB, Color Black, Features Flexible, Boom Microphone with Replaceable Windscreen, Includes Headset, cable, PTT, radio connector, clothing clip

Reviews