KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Headset, Over the Head, On Ear, Black, PTT

OTTO| Zoro #: G1369182| Mfr #: V4-10076

$152.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Padded Headband
In Ear / On Ear / Over Ear LOV: On Ear
For Use With: Kenwood Mfr. No. TK480
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1369182 Mfr #: V4-10076
Features: Padded HeadbandIn Ear / On Ear / Over Ear LOV: On Ear
For Use With: Kenwood Mfr. No. TK480Push To Talk: Yes
Headset Style: Over the HeadIncludes: Headset, cable, PTT, radio connector, clothing clip
Color: BlackVolume Control: No
Noise Canceling: NoOne Ear / Two Ear: One Ear
Country of Origin (subject to change): United States

Description

Headset, Headset Style Over the Head, On Ear, One Ear, For Use With Kenwood Mfr. No. TK480, Volume Control No, Push To Talk Yes, Noise Canceling No, Color Black, Features Padded Headband, Includes Headset, cable, PTT, radio connector, clothing clip

Reviews