SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Headset, Over the Head, On Ear, Black, PTT

OTTO| Zoro #: G2435106| Mfr #: V4-10315

$127.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Push To Talk: YesFeatures: Padded HeadbandColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2435106 Mfr #: V4-10315
Push To Talk: YesFeatures: Padded Headband
Color: BlackFor Use With: Harris Mfr. No. P7100
Includes: Headset, cable, PTT, radio connector, clothing clipOne Ear / Two Ear: One Ear
In Ear / On Ear / Over Ear LOV: On EarNoise Canceling: No
Volume Control: NoItem: Headset
Headset Style: Over the HeadCountry of Origin (subject to change): United States

Description

Headset, Headset Style Over the Head, On Ear, One Ear, For Use With Harris Mfr. No. P7100, Volume Control No, Push To Talk Yes, Noise Canceling No, Color Black, Features Padded Headband, Includes Headset, cable, PTT, radio connector, clothing clip

Reviews