KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ONE WIRE SURV KIT WITH INLINE MIC/PTT

OTTO| Zoro #: G1221193| Mfr #: E1-EA2KB131

$67.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Kenwood TK480
Features: Translucent Acoustic Tube
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1221193 Mfr #: E1-EA2KB131
For Use With: Kenwood TK480Features: Translucent Acoustic Tube
Color: BlackItem: Surveillance Kit
Material: Black Cycoloy ResinCountry of Origin (subject to change): United States

Description

Single Earphone, Acoustic Tube, Inline Push-to-Talk and Microphone, Material Black Cycoloy Resin, Length (In.) 2-1/2, Width (In.) 1-1/2, Height (In.) 3, For Use With Kenwood TK480

Reviews