KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PRO SERIES SPEAKER MIC ULTRA LOUD

OTTO| Zoro #: G2364521| Mfr #: V2-X2MA511

$118.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Motorola HT1000
Height (In.): 3
Includes: Speaker Microphone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2364521 Mfr #: V2-X2MA511
For Use With: Motorola HT1000Height (In.): 3
Includes: Speaker MicrophoneItem: Speaker Microphone
Length (In.): 2-3/4Material: Black Cycoloy Resin
Package Quantity: 1Width (In.): 1
Country of Origin (subject to change): United States

Description

Speaker Microphone, Material Black Cycoloy Resin, Length (In.) 2-3/4, Width (In.) 1, Height (In.) 3, For Use With Motorola HT1000, Includes Speaker Microphone

Reviews