DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

PRO THREE WIRE SURV KIT

OTTO| Zoro #: G1100714| Mfr #: V1-10170

$205.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Item: Surveillance Kit
For Use With: Motorola HT1000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1100714 Mfr #: V1-10170
Number of Wires: 3Item: Surveillance Kit
For Use With: Motorola HT1000Color: Black
Features: Translucent Acoustic TubeMaterial: Black Cycoloy Resin
Country of Origin (subject to change): United States

Description

Three Wire Earphone Kit, Acoustic Tube, Inline Push-to-Talk, Material Black Cycoloy Resin, Length (In.) 2-1/2, Width (In.) 1-1/2, Height (In.) 3, For Use With Motorola HT1000

Reviews